EB-A2 20-20C20E82 IC08 Economical Type 2 Flute, 30° Helix Ball Nose Solid Carbide Endmills

Article no.: 5667664
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SOLIDMILL Tec Line
    Type of product Ball-nosed slot drill

    Identification numbers & Classifications

    Article number 5667664
    EAN / GTIN 7291075200973
    Manufacturer number 5667664
    L-Number L24180 2382

    Description

    Description:

    Ballnose End Mills, Connection Diameter Machine Side (DCONMS) 20 mm, Cutting Diameter (DC) 20 mm, Depth of Cut Maximum (APMX) 20 mm, Flute Count (NOF) 2, Overall Length (OAL) 82 mm

    Feature:

    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 20 mm
    • Corner Radius (RE) 10 mm
    • Cutting Diameter (DC) 20 mm
    • Depth of Cut Maximum (APMX) 20 mm
    • Flute Count (NOF) 2
    • Flute Helix Angle (FHA) 30 Degrees
    • Overall Length (OAL) 82 mm
    • Shank Type Round

    From the same series "SOLIDMILL Tec Line" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart