Cleaning disc (A), Disc ⌀: 115mm

Article no.: 566757 115
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £16.32 / Piece
  • from 10 Piece
    £13.60 / Piece
on request
In stock
3,181 pieces in stock

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0,1
  • Shape description: flat
  • Bore ⌀: 22.23
  • maximum circumferential speed: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit designation medium
Degree of hardness soft
Iron, sulphur and chlorine constituents < 0,1 %
Shape description flat
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
maximum circumferential speed 60 m/s
recommended speed 5,000 min-1 - 7,000 min-1
maximum speed 11,000 min-1
Type of product Rough cleaning non-woven abrasive mesh

Identification numbers & Classifications

Article number 566757 115
EAN / GTIN 4067263046875
Manufacturer number 566757 115

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Grinding wheels with synthetic, nylon fleece evenly impregnated with abrasive grit.
Extremely tough, densely woven, fine non-woven abrasive mesh structure with high flexibility and cutting performance.

Application:

For cleaning and deburring with a fine surface finish.
With glass fibre backing pad for direct clamping on angle grinders.

Downloads & documents

Compare with similar products

This article


Recommendations


Cleaning disc (A), Disc ⌀: 115mm

Cleaning disc (A), Disc ⌀: 115mm

on request
In stock
3,181 pieces in stock
from 1  Pieces
£16.32
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£13.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
528 pieces in stock
from 1  Pieces
£10.32
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£8.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
333 pieces in stock
from 1  Pieces
£10.03
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£8.36
plus VAT at the current rate Prices plus delivery costs
recommended speed 5,000 min-1 - 7,000 min-1 5,000 min-1 - 7,000 min-1 5,000 min-1 - 7,000 min-1
Shape description flat flat flat
maximum speed 11,000 min-1 11,000 min-1 11,000 min-1
maximum circumferential speed 60 m/s 60 m/s 60 m/s
Disc ⌀ 115 mm 115 mm 115 mm
Grinding medium code A SiC SiC
Type of product Rough cleaning non-woven abrasive mesh Rough cleaning non-woven abrasive mesh Rough cleaning non-woven abrasive mesh

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart