{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | SiC | |
Degree of hardness | very hard | |
Grit designation | very coarse | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat | |
Disc ⌀ | 115 mm | |
Bore ⌀ | 22.23 mm | |
maximum circumferential speed | 60 m/s | |
recommended speed | 5,000 min-1 - 7,000 min-1 | |
maximum speed | 11,000 min-1 | |
Type of product | Rough cleaning non-woven abrasive mesh |
Article number | 566726 115 | |
EAN / GTIN | 4054596605725 | |
Manufacturer number | 7100192330 | |
Manufacturer | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |