MTECD 08078D23 1.5ISO IC908 Small Diameter Short Left-Hand Cut. Solid Carbide Endmills for Internal ISO Profile Drilling, Threading and Chamfering.

Article no.: 5667199
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 5667199
EAN / GTIN 7291075327946
Manufacturer number 5667199
L-Number L24210 27

Description

Description:

Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 8 mm, Cutting Diameter (DC) 7.8 mm, Overall Length (OAL) 64 mm, Thread Pitch (TP) 1.5 mm, Thread Size M10-M15, Thread Size M10-M15, Thread Size M10-M15, Thread Size M10-M15

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 8 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 7.8 mm
  • Flute Count (NOF) 4
  • Overall Length (OAL) 64 mm
  • Shank Type Round
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 1.5 mm
  • Thread Size M10-M15
  • Usable Length (LU) 23 mm

From the same series "SOLIDTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart