MT3 16U60D IC908 60° Partial Profile Laydown U-Type Thread Milling Inserts for General Industry

Article no.: 5667195
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MILLTHREAD
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 5667195
EAN / GTIN 7291075332193
Manufacturer number 5667195
L-Number L24290 339

Description

Description:

Indexable Threadmill Inserts, Insert Length (INSL) 16.49 mm

Feature:

  • Inscribed Circle Diameter (IC) 9.52 mm
  • Insert Length (INSL) 16.49 mm
  • Pitch External 3.0-5.0 mm
  • Pitch Internal 4.0-6.0 mm
  • Pitch TPI External (TPI Ext) 8-5 Threads/″
  • Pitch TPI Internal (TPI Int) 6-4 Threads/″
  • Thread Form Type (THFT) VP60
  • Thread Type (TTP_DF2) EXT

From the same series "MILLTHREAD" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart