MT3 1155D IC908 55° Partial Profile Laydown Thread Milling Inserts for General Industry

Article no.: 5667190
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLTHREAD
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 5667190
EAN / GTIN 7291075332124
Manufacturer number 5667190
L-Number L24290 3

Description

Description:

Indexable Threadmill Inserts, Insert Length (INSL) 11 mm

Feature:

  • Inscribed Circle Diameter (IC) 6.35 mm
  • Insert Length (INSL) 11 mm
  • Thread Form Type (THFT) BSP(G)
  • Thread Type (TTP_DF2) INT
  • Threads per Inch Maximum (TPIX) 24 Threads/″
  • Threads per Inch Minimum (TPIN) 14 Threads/″

From the same series "MILLTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart