MT3 1160D IC908 60° Partial Profile Laydown Thread Milling Inserts for General Industry

Article no.: 5667189
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLTHREAD
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 5667189
EAN / GTIN 7291075332148
Manufacturer number 5667189
L-Number L24290 2

Description

Description:

Indexable Threadmill Inserts, Insert Length (INSL) 11 mm

Feature:

  • Inscribed Circle Diameter (IC) 6.35 mm
  • Insert Length (INSL) 11 mm
  • Pitch External 0.75-1.50 mm
  • Pitch Internal 1.0-2.0 mm
  • Pitch TPI External (TPI Ext) 32-14 Threads/″
  • Pitch TPI Internal (TPI Int) 24-12 Threads/″
  • Thread Form Type (THFT) VP60
  • Thread Type (TTP_DF2) EXT

From the same series "MILLTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart