H606 RXCU 43-AXMP IC330 Double-Sided Inserts with Six .250″ Radius Cutting Edges, for Profile Milling

Article no.: 5667114
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIDO Round H606 Line
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5667114
EAN / GTIN 7291075322316
Manufacturer number 5667114
L-Number L23910 1376

Description

Description:

Milling Indexable Inserts ,Inscribed Circle Diameter (IC) 0.51″ ,Insert Thickness (S) 0.236″

Feature:

  • Corner Radius (RE): 1/4″
  • Cutting Direction (HAND): Right Hand
  • Inscribed Circle Diameter (IC): 0.51″
  • Insert Thickness (S): 0.236″
  • Maximum Feed per Tooth (fz(max):): 0.016 ″/tooth
  • Minimum Feed per Tooth (fz(min):): 0.004 ″/tooth
  • Number of Cutting Edges: 6

Suitable products

From the same series "HELIDO Round H606 Line" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart