H1200 HXCU 0606-TR IC808 Double-Sided Hexagonal Inserts with 12 Cutting Edges

Article no.: 5667029
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI12FEED UPFEED LINE
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5667029
EAN / GTIN 7291075352580
Manufacturer number 5667029
L-Number L23970 38

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 3 mm, Insert Length (INSL) 6.43 mm, Insert Thickness (S) 7.15 mm

Feature:

  • Corner Radius (RE) 1.6 mm
  • Cutting Direction (HAND) Right Hand
  • Depth of Cut Maximum (APMX) 3 mm
  • Insert Included Angle (EPSR) 120 Degrees
  • Insert Length (INSL) 6.43 mm
  • Insert Thickness (S) 7.15 mm
  • Maximum Feed per Tooth (fz(max)) 0.65 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.25 mm/tooth
  • Number of Cutting Edges 12

Suitable products

Tool holders

From the same series "HELI12FEED UPFEED LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart