HM390 TDKT 150524-PDR IC330 Triangular Inserts with 3 Helical Cutting Edges for 90° Shoulder Accuracy

Article no.: 5666727
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELI3MILL
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 5666727
    EAN / GTIN 7291075312829
    Manufacturer number 5666727
    L-Number L23910 372

    Description

    Description:

    Milling Indexable Inserts, Depth of Cut Maximum (APMX) 12 mm, Insert Length (INSL) 15.9 mm, Insert Thickness (S) 5.85 mm

    Feature:

    • Corner Radius (RE) 2.4 mm
    • Cutting Edge Effective Length (LE) 12 mm
    • Depth of Cut Maximum (APMX) 12 mm
    • Insert Included Angle (EPSR) 60 Degrees
    • Insert Length (INSL) 15.9 mm
    • Insert Thickness (S) 5.85 mm
    • Maximum Feed per Tooth (fz(max)) 0.15 mm/tooth
    • Minimum Feed per Tooth (fz(min)) 0.08 mm/tooth
    • Number of Cutting Edges 3

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart