ISO backing pad medium hard/ribbed 117 mm

Article no.: 566670 117
plus VAT at the current rate Prices plus delivery costs
on request
In stock
404 pieces in stock

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 117 mm
incl. clamping nut yes
suitable for disc ⌀ 125 mm
maximum circumferential speed 80 m/s
maximum speed 12,500 min-1
Type of product Backing pad

Identification numbers & Classifications

Article number 566670 117
EAN / GTIN 2050001031785
Manufacturer number 566670 117

Description

Version:

Fibre disc backing pad with high temperature resistance. Special design to enable full exploitation of the performance potential of fibre discs.
Medium-hard pad with broad ribs for better grit support for edge grinding and surface grinding. For coarser grinding work in 36 to 60 grits.
To ISO.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart