Fibre disc Aluminium Oxide (A), ⌀ 180 mm, Grit: 40

Article no.: 566610 40
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £0.80 / Piece
  • from 50 Piece
    £0.66 / Piece
on request
In stock
201 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: Steel
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Regular aluminium oxide (A)
Grinding medium code A
Grit 40
Grinding media backing Vulcanised fibre
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 180 mm
Adapter Roloc™ quick-change system
Bore ⌀ 22.23 mm
suitable for quick-change system Roloc™
optimised for material Steel
maximum circumferential speed 80 m/s
maximum speed 8,488 min-1
Type of product Fibre disc

Identification numbers & Classifications

Article number 566610 40
EAN / GTIN 4045197292049
Manufacturer number 566610 40

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
HOLEX universal fibre disc for grinding all metals. Grit type: Aluminium oxide (A).

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 566670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart