ZF 714 fibre disc zirconium aluminium oxide (ZA), ⌀ 115 mm, Grit: 120

Article no.: 566430 120
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £0.60 / Piece
  • from 50 Piece
    £0.50 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
1,081 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration ZF714
Grinding media Zirconium aluminium oxide (ZA)
Grinding medium code ZA
Grit 120
Grinding media backing Fibre disc
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
maximum speed 13,300 min-1
Type of product Fibre disc

Identification numbers & Classifications

Article number 566430 120
EAN / GTIN 4018875997222
Manufacturer number 799722

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
VSM ZF 714 fibre disc with high cutting performance and long working life. Cool grinding. Especially for alloy steels, non-ferrous metals, and grey cast iron.
Grit type: Zirconium Aluminium Oxide (ZA) active coated.

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 6670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

Downloads & documents

Compare with similar products

This article


Recommendations


ZF 714 fibre disc zirconium aluminium oxide (ZA), ⌀ 115 mm, Grit: 120

ZF 714 fibre disc zirconium aluminium oxide (ZA), ⌀ 115 mm, Grit: 120

on request
In stock
1,081 pieces in stock
from 1  Pieces
£0.60
plus VAT at the current rate Prices plus delivery costs
from 50  Pieces
£0.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4,219 pieces in stock
from 1  Pieces
£0.34
plus VAT at the current rate Prices plus delivery costs
from 50  Pieces
£0.29
plus VAT at the current rate Prices plus delivery costs
Grit 120 120
maximum speed 13,300 min-1 13,300 min-1
optimised for material INOX; Steel Steel
Disc ⌀ 115 mm 115 mm
Grinding media Zirconium aluminium oxide (ZA) Regular aluminium oxide (A)
Grinding media backing Fibre disc Vulcanised fibre
Type of product Fibre disc Fibre disc

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart