This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Multilayer grinding disc (CER) Purple Grain Multi 36

Article no.: 566355 36

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Thread: M14
  • optimised for material: Ceramic; INOX; Steel
  • recommended approach angle: 5-15

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 125 mm
Grit 36
Thread M14
Backing pad Glass cloth backing pad
Manufacturer's designation Purple Grain Multi
optimised for material Ceramic; INOX; Steel
recommended approach angle 5-15 degrees
maximum circumferential speed 80 m/s
Number of positions 3
Type of product Grinding wheel

Identification numbers & Classifications

Article number 566355 36

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

3-layer abrasive disc with ceramic grit (CER) and integrated M14 thread mounting. The lower layers gradually wear down and release the layer above. Aggressive grinding properties characteristic of a fibre disc, combined with the smooth running and long working life of an abrasive flap disc.

Application:

For hard and rough grinding work on surfaces and edges.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart