Abrasive flap disc for stainless steel, POLIFAN-CURVE (CER), Disc ⌀×Width: 115X14mm

Article no.: 566325 115X14
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £11.80 / 1 Piece
  • from 10 Piece
    £9.83 / 1 Piece
In stock

Select article variation and quantity

Disc ⌀×Width (mm) Unit price incl. VAT

Availability

  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: radial
  • Bore ⌀: 22.23
  • optimised for material: INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Grit 60
Iron, sulphur and chlorine constituents < 0.1 %
Shape description radial
Disc ⌀ 115 mm
Width at radius 11 mm
Disc thickness 14 mm
Bore ⌀ 22.23 mm
for weld fillet radii > 5 mm
optimised for material INOX
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification & Classification

Article number 566325 115X14
Copy
EAN / GTIN 4007220827444
Copy
Manufacturer number 4007220827444
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Application Table

Alu Mg
suitable for / [m/min]
 
Steel < 900 N/mm²
suitable for / [m/min]
 
Steel < 1400 N/mm²
suitable for / [m/min]
 
Steel < 55 HRC
suitable for / [m/min]
 
Steel < 60 HRC
suitable for / [m/min]
 
Steel < 67 HRC
suitable for / [m/min]
 
INOX
suitable for / [m/min]
 
Ti
suitable for / [m/min]
 
GG(G)
suitable for / [m/min]
 
CuZn
suitable for / [m/min]
 
dry
suitable for / [m/min]
 

Description

Version:

Flap disc for highly demanding grinding of fillet welds. The radial design with special arrangement of the segments enables optimum application of the abrasive material on the radius. High metal removal rate, service life, and shape stability.
SGP CURVE STEELOX (CER) in 60 grit for fine surfaces and cool grinding on materials with poor thermal conductivity.

Application:

Precise grinding out of weld fillet geometries, chamfering, deburring.
Medium width version (M) for fillet welds > 5 mm.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart