{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Cubitron™ II | |
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 80 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat | |
Disc ⌀ | 115 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565495 80 | |
EAN / GTIN | 4054596196988 | |
Manufacturer number | 7100105861 |
This article |
Recommendations |
||
---|---|---|---|
969F abrasive flap disc Cubitron™ II, glass fibre pad flat, ⌀ 115 mm, Grit: 80
on request
In stock
357 pieces in stock
from
1
Pieces
£5.96
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£4.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
351 pieces in stock
from
1
Pieces
£3.40
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
729 pieces in stock
from
1
Pieces
£3.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % |
Grit | 80 | 80 | 80 |
maximum circumferential speed | 80 m/s | 80 m/s | 80 m/s |
optimised for material | INOX; Steel | INOX | INOX |
Disc ⌀ | 115 mm | 115 mm | 115 mm |
Grinding medium code | Ceramic | Ceramic | Ceramic |
Type of product | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc |