{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium abrasive (ZA) | |
Grinding medium code | ZA | |
Grit | 40 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565275 40 | |
EAN / GTIN | 4062406162498 | |
Manufacturer number | 565275 40 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Abrasive flap disc speed ZA, flat, ⌀ 125 mm, Grit: 40
on request
In stock
2,767 pieces in stock
from
1
Pieces
£2.96
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,052 pieces in stock
from
1
Pieces
£3.58
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,982 pieces in stock
from
1
Pieces
£2.77
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12,558 pieces in stock
from
1
Pieces
£2.18
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,164 pieces in stock
from
1
Pieces
£3.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.64
plus VAT at the current rate
Prices plus delivery costs
|
|
Bore ⌀ | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm |
Shape description | flat | flat | flat | flat | flat |
maximum circumferential speed | 80 m/s | 80 m/s | 80 m/s | 80 m/s | 80 m/s |
optimised for material | INOX; Steel | INOX | INOX | INOX; Steel | INOX; Steel |
Grinding medium code | ZA | Ceramic | Ceramic | ZA | ZA |
Type of product | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc |