Abrasive flap disc long life CER, conical 60

Article no.: 565224 60
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £3.28 / Piece
  • from 10 Piece
    £2.73 / Piece
on request
In stock
549 pieces in stock
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished
  • Bore ⌀: 22.23
  • optimised for material: INOX

Product details

Technical Data

Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Grit 60
abrasive, cooling coating yes
Iron, sulphur and chlorine constituents < 0.1 %
Shape description dished
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
optimised for material INOX
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565224 60
EAN / GTIN 4062406156077
Manufacturer number 565224 60

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
dry
 

Description

Version:

  • High-quality self-sharpening ceramic grit (CER) for maximum abrasive power and low contact pressure.
  • Active coating for cool cutting.
  • Sturdy poly-cotton mixed fabric for ideal wear characteristics and stability, even when used on edges.
  • Ergonomic and vibration-damping polyester plastic backing pad (can be reset).
  • Best results on high-power angle grinders.

long life - very closely spaced flap strips, for maximum tool life.

Application:

General purpose abrasive disc operations, surface abrasion, material removal and edge smoothing.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart