EB-A2 06-50C06E150 IC08 Economical Type 2 Flute, 30° Helix Ball Nose Extra Long Solid Carbide Endmills

Article no.: 5650785
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SOLIDMILL Tec Line
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 5650785
EAN / GTIN 7291075015607
Manufacturer number 5650785
L-Number L24180 2420

Description

Description:

Ballnose End Mills, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Diameter (DC) 6 mm, Depth of Cut Maximum (APMX) 50 mm, Flute Count (NOF) 2, Overall Length (OAL) 150 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Corner Radius (RE) 3 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.02 mm
  • Cutting Diameter (DC) 6 mm
  • Depth of Cut Maximum (APMX) 50 mm
  • Flute Count (NOF) 2
  • Flute Helix Angle (FHA) 30 Degrees
  • Overall Length (OAL) 150 mm
  • Shank Type Round

From the same series "SOLIDMILL Tec Line" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart