EC-A3 005-015C03E38 IC08 Economical Type 3 Flute, 30° and 38° Helix, Center Cutting, Short/Mediun Length Solid Carbide Endmills

Article no.: 5650504
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDMILL Tec Line
Type of product End / face mill

Identification & Classification

Article number 5650504
Copy
EAN / GTIN 7291075008616
Copy
Manufacturer number 5650504
Copy
L-Number L24180 1403
Copy

Description

Description:

Square End Mills, Connection Diameter Machine Side (DCONMS) 3 mm, Cutting Diameter (DC) 0.5 mm, Depth of Cut Maximum (APMX) 1.5 mm, Flute Count (NOF) 3, Overall Length (OAL) 38 mm, Shank Type Round, Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 3 mm
  • Cutting Diameter (DC) 0.5 mm
  • Cutting Diameter Tolerance h10
  • Depth of Cut Maximum (APMX) 1.5 mm
  • Flute Count (NOF) 3
  • Flute Helix Angle (FHA) 30 Degrees
  • Maximum Feed per Tooth (fz(max)) 0.01 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.007 mm/tooth
  • Overall Length (OAL) 38 mm
  • Ramping Angle Maximum (RMPX) 5 Degrees
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Type Round

From the same series "SOLIDMILL Tec Line" View all

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart