Scraper SCRAPEX CLEANY with Rectangular blade 60044, 1 PCE

Article no.: 5644.08
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 5644.08
    EAN / GTIN 4002632803949
    Manufacturer number 5644.08
    L-Number L60170 900

    Description

    Description:

    What it does? Clean work. With rounded-tip reinforced razor blade.
    Labels on the floor? Remains of materials tightly stuck? You can easily clean all smooth surfaces with the SCRAPEX CLEANY. The handy scraper is made of plastic. You can push its blade out of the handle with the practical slider, and after use, push it back in again to store it safely. Blade changing is also as easy as pie.
    • Basic material:
      Plastic
    • Good handling
      The end of the handle is rounded so that it doesn't press into your hand. The grooves on the slide and in the front handle area also make your work easier. And the integrated blade magazine is comfortable too.
    • Transport safely
      You don't just release the blade with the slide but also pull it back into the handle. It remains tight and safe there - so that you can transport your cutting tool without any problems.
      Changing blades is possible without tools. You press the slider as far as possible to the front with your hand and release the blade in this way. Now you can push it out to the side.
    • Practical eyelet
      You do not have to do without the eyelet with the SCRAPEX CLEANY. You can just pull a strap through it and hang up the scraper wherever you need it.
    • For right and left
      The SCRAPEX CLEANY fits into every hand, no matter whether it's your right or left hand. Because the handle has been shaped in such a balanced way that no type of handling is preferred or neglected.
    • Main cutting materials:
      Ceramic glass cooker top

    Feature:

    • Handling: Right and left handers
    • Safety technology I: No safety
    • Safety technology II: Blade retractable
    • Ergonomics: Particularly ergonomic
    • Scraping range: 36
    • Main cutting materials: Self-adhesive label, Ceramic glass cooker top
    • Abrasion properties: Normal abrasion
    • Holder/eyelet: yes
    • Base material: Plastic
    • soft grip: no
    • Metal detectable: no
    • Mounted blade: 60044.50
    • Optional blade: 44.50, 144.50
    • Mounted blade blade shape (knife): Rectangular blade
    • Mounted blade cutting edges (knife): 1-cutting edge blade
    • Mounted blade stainless (knife): no
    • Blade change without tools: yes
    • Blade change lockable: no
    • Possible as promotional item: yes

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart