Cutting disc Basic* 2 in 1, Disc ⌀: 125mm

Article no.: 563600 125
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £1.00 / Piece
  • from 25 Piece
    £0.84 / Piece
on request
In stock
2,573 pieces in stock

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A46BF
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 125 mm
Disc thickness 1.6 mm
Bore ⌀ 22.23 mm
for material thicknesses 7.7 mm - 8 mm
recommended approach angle 90 degrees
optimised for material Steel; HSS
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
maximum speed 12,200 min-1
Type of product Cutting disc

Identification numbers & Classifications

Article number 563600 125
EAN / GTIN 9003172404165
Manufacturer number 34332873

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
dry
 

Description

Version:

General-purpose cutting discs for cutting off sections, pipes etc.
Specification A46BF; 2 in 1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart