Diamond cutting disc 115 mm

Article no.: 563490 115
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: D
  • Shape: 1A1
  • recommended approach angle: 90
  • optimised for material: fibre-reinforced plastics
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit D427
Shape 1A1
Disc ⌀ 115 mm
Disc thickness 2 mm
Reference body width 1 mm
Bore ⌀ 22.23 mm
recommended approach angle 90 degrees
optimised for material fibre-reinforced plastics
Propulsive equipment Angle grinder
maximum circumferential speed 80 m/s
maximum speed 13,300 min-1
Type of product Cutting disc

Identification numbers & Classifications

Article number 563490 115
EAN / GTIN 4007220806029
Manufacturer number 4007220806029

Application Table

Plastic, GRP
 
wet maximum
 
dry
 

Description

Version:

Single-layer galvanically distributed diamond cutting disc with lateral protective segments. Very easy cutting due to large chip clearance space. Overall disc width 2.0 mm, steel baseplate 1.0 mm.

Application:

For cutting, trimming, and parting off fibre-reinforced plastics (CRP / GRP) on angle grinders (size 115 / 125) or straight grinders (size 50 / 75) with mandrel No. 563496.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart