Cutting disc SGP STEELOX EXTRA THIN, Disc ⌀: 125mm

Article no.: 563420 125
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £3.73 / Piece
  • from 25 Piece
    £3.10 / Piece
on request
In stock
454 pieces in stock

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A60S-SGP-INOX
Iron, sulphur and chlorine constituents < 0.1 %
Shape 41
Shape description flat
Disc ⌀ 125 mm
Disc thickness 1 mm
Bore ⌀ 22.23 mm
for material thicknesses 3 mm - 5 mm
recommended approach angle 90 degrees
optimised for material Steel; HSS
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
maximum speed 12,200 min-1
Type of product Cutting disc

Identification numbers & Classifications

Article number 563420 125
EAN / GTIN 4007220538098
Manufacturer number 4007220538098

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

  • Grit, bonding, abrasive additives as well as reinforcement of the cut-off discs are optimised for maximum cutting performance and working life in their respective applications.
  • Thin cutting discs (0.8 mm / 1.0 mm / 1.6 mm) specially suited for quick burr-free cutting with low thermal stress. On older angle grinders please ensure discs are precisely centred! Cutting discs from 2.0 mm disc thickness exhibit increased lateral stability, stiffness and service life.
  • Shapes: Cutting discs flat (shape 41) or with depressed centre (shape 42).

Extra thin cutting disc for very quick low-burr cutting with low thermal stress and easy ergonomic cut guidance.
Very tough SGP special high-performance range with very high cutting performance and outstanding service life (hardness S).

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A60S-SGP-STEELOX.

Note:

The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel, use cutting discs at reduced speed.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart