{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Cubitron™ II | |
Grinding media | Cubitron™ II | |
Grinding medium code | Ceramic | |
Specification | A36S-BF | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape | 41 | |
Shape description | flat | |
Disc ⌀ | 125 mm | |
Disc thickness | 1.6 mm | |
Bore ⌀ | 22.23 mm | |
for material thicknesses | 7.7 mm - 8 mm | |
recommended approach angle | 90 degrees | |
optimised for material | Steel; HSS | |
Propulsive equipment | Angle grinders | |
maximum circumferential speed | 80 m/s | |
maximum speed | 12,200 min-1 | |
Type of product | Cutting disc |
Article number | 563320 125 | |
EAN / GTIN | 5902658654558 | |
Manufacturer number | 7100011262 |
This article |
Recommendations |
|
---|---|---|
Cutting disc CUBITRON™ II THIN 125 mm
on request
Not available
0 pieces in stock
from
1
Pieces
£4.50
plus VAT at the current rate
Prices plus delivery costs
from
25
Pieces
£3.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,272 pieces in stock
from
1
Pieces
£3.42
plus VAT at the current rate
Prices plus delivery costs
from
25
Pieces
£2.85
plus VAT at the current rate
Prices plus delivery costs
|
|
Propulsive equipment | Angle grinders | Angle grinders |
recommended approach angle | 90 | 90 |
Shape description | flat | flat |
maximum circumferential speed | 80 | 80 |
Disc ⌀ | 125 | 125 |
Disc thickness | 1.6 | 1 |
Type of product | Cutting disc | Cutting disc |