{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Specification | A36S-BF | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape | 41 | |
Shape description | flat | |
Disc ⌀ | 230 mm | |
Disc thickness | 2 mm | |
Bore ⌀ | 22.23 mm | |
for material thicknesses | 6 mm - 10 mm | |
recommended approach angle | 90 degrees | |
optimised for material | INOX; HSS | |
Propulsive equipment | Angle grinder | |
maximum circumferential speed | 80 m/s | |
maximum speed | 6,600 min-1 | |
Type of product | Cutting disc |
Article number | 563319 230 | |
EAN / GTIN | 4064035079284 |
This article |
Recommendations |
|
---|---|---|
Cutting disc Cubitron™ 3 NARROW, Disc ⌀: 230mm
on request
In stock
579 pieces in stock
from
1
Pieces
£14.98
plus VAT at the current rate
Prices plus delivery costs
from
25
Pieces
£12.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
781 pieces in stock
from
1
Pieces
£10.45
plus VAT at the current rate
Prices plus delivery costs
from
25
Pieces
£8.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Bore ⌀ | 22.23 mm | 22.23 mm |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
recommended approach angle | 90 degrees | 90 degrees |
for material thicknesses | 6 mm - 10 mm | 6 mm - 10 mm |
Disc thickness | 2 mm | 2 mm |
Grinding medium code | Ceramic | Ceramic |
Type of product | Cutting disc | Cutting disc |