Cutting disc, high-performance version EXTRA THIN, STAINLESS STEEL 230 mm

Article no.: 563272 230
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £3.81 / Piece
  • from 25 Piece
    £3.18 / Piece
on request
In stock
3,984 pieces in stock

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code A
    Specification A46-BF
    Iron, sulphur and chlorine constituents < 0.1 %
    Shape description flat
    Disc ⌀ 230 mm
    Disc thickness 1.9 mm
    Bore ⌀ 22.23 mm
    for material thicknesses 5.7 mm - 9.5 mm
    recommended approach angle 90 degrees
    optimised for material Steel
    Propulsive equipment Angle grinders
    maximum circumferential speed 80 m/s
    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 563272 230
    EAN / GTIN 4045197967473
    Manufacturer number 563272 230

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Uni
     
    dry
     

    Description

    Version:

    Special type for stainless steel.
    New high-performance version using state of the art technology with significant productivity advantages and excellent cutting qualities. Increased cutting performance due to rough free-grinding side faces; improved service life.
    The thinness of the disc allows very quick cutting with low force and optimum time saving. Clean cut edges, virtually no burrs.

    Specification:

    A46-BF.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart