Distance module

Article no.: 5626370
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Storage shelf

Identification numbers & Classifications

Article number 5626370
EAN / GTIN 4010886803950
Manufacturer number 5626370
L-Number L60160 1304

Description

Description:

  • For fixing the tool modules No. 1500 ES in the drawer sizes W 480 x D 350 mm
  • Dimensions: W 157 x D 30 x H 42 mm

Feature:

  • 1000 V insulated: no
  • Material: Acrylonitrile butadiene styrene (ABS)
  • REACH registration available: no
  • Total height [mm]: 42 mm
  • Total length [mm]: 30 mm
  • Total width [mm]: 157 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart