MM EFS1.00E86-4T15 CF IC908 4 Flute Solid Carbide Heads with 38° Helix and Variable Pitch for CHATTERFREE Roughing and Finishing Applications

Article no.: 5622904
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FINISHRED MULTI-MASTER LINE
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 5622904
EAN / GTIN 7291075286625
Manufacturer number 5622904
L-Number L24060 925

Description

Description:

  • Solid End Mill Heads
  • Connection Diameter Machine Side (DCONMS): 0.94″
  • Connection Thread Nominal Size Machine Side (THSZMS): T15
  • Cutting Diameter (DC): 1″
  • Depth of Cut Maximum (APMX): 0.894″
  • Flute Count (NOF): 4
  • Overall Length (OAL): 2.15″

Feature:

  • Connection Code Machine Side (CCMS): MultiMaster
  • Connection Diameter Machine Side (DCONMS): 0.94″
  • Connection Thread Nominal Size Machine Side (THSZMS): T15
  • Corner Chamfer Width (CHW): 0.024″
  • Cutting Diameter (DC): 1″
  • Depth of Cut Maximum (APMX): 0.894″
  • Flute Count (NOF): 4
  • Flute Helix Angle (FHA): 38 Degrees
  • Functional Length (LF): 1.457″
  • fz(max): 0.0043 ″/tooth
  • Overall Length (OAL): 2.15″
  • Ramping Angle Maximum (RMPX): 5 Degrees
  • Tool Cutting Edge Angle (KAPR): 90 Degrees

From the same series "FINISHRED MULTI-MASTER LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart