MM ECS-A3.15X08-2T05 IC908 Interchangeable Solid Carbide Centering Drills (DIN 332)

Article no.: 5622350
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SOLIDDRILL
    Type of product Threaded copy milling cutter

    Identification numbers & Classifications

    Article number 5622350
    EAN / GTIN 7291075241778
    Manufacturer number 5622350
    L-Number L24060 292

    Description

    Description:

    Solid End Mill Heads, Connection Diameter Machine Side (DCONMS) 8 mm, Connection Thread Nominal Size Machine Side (THSZMS) T05, Cutting Diameter (DC) 3.28 mm, Flute Count (NOF) 2, Overall Length (OAL) 22.1 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 8 mm
    • Connection Thread Nominal Size Machine Side (THSZMS) T05
    • Cutting Diameter (DC) 3.28 mm
    • Flute Count (NOF) 2
    • Functional Length (LF) 15 mm
    • Overall Length (OAL) 22.1 mm

    From the same series "SOLIDDRILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart