EB080A11-2C08 IC903 2 Flute, 30° Helix Short Solid Carbide Ball Nose Endmills

Article no.: 5621967
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDMILL Premium Line
Type of product Ball-nosed slot drill

Identification & Classification

Article number 5621967
Copy
EAN / GTIN 7291075111255
Copy
Manufacturer number 5621967
Copy
L-Number L24180 2524
Copy

Description

Description:

Ballnose End Mills, Connection Diameter Machine Side (DCONMS) 8 mm, Cutting Diameter (DC) 8 mm, Depth of Cut Maximum (APMX) 11 mm, Flute Count (NOF) 2, Overall Length (OAL) 63 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 8 mm
  • Corner Radius (RE) 4 mm
  • Cutting Diameter (DC) 8 mm
  • Depth of Cut Maximum (APMX) 11 mm
  • Flute Count (NOF) 2
  • Flute Helix Angle (FHA) 30 Degrees
  • Overall Length (OAL) 63 mm
  • Shank Type Round

From the same series "SOLIDMILL Premium Line" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart