MM EC120B09R0.5-4T08 IC908 Interchangeable 4 Flute Solid Carbide Endmill Heads with 30°, 45° Helix and Various Corner Radii

Article no.: 5621880
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER Indexable Solid
Type of product Cutter insert for milling

Identification & Classification

Article number 5621880
EAN / GTIN 7291075149692
Manufacturer number 5621880
L-Number L24060 214

Description

Description:

Solid End Mill Heads, Connection Diameter Machine Side (DCONMS) 11.7 mm, Connection Thread Nominal Size Machine Side (THSZMS) T08, Cutting Diameter (DC) 12 mm, Depth of Cut Maximum (APMX) 9 mm, Flute Count (NOF) 4, Overall Length (OAL) 24.45 mm

Feature:

  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Diameter Machine Side (DCONMS) 11.7 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T08
  • Corner Radius (RE) 0.5 mm
  • Cutting Diameter (DC) 12 mm
  • Cutting Diameter Maximum (DCX) 12 mm
  • Depth of Cut Maximum (APMX) 9 mm
  • Flute Count (NOF) 4
  • Flute Helix Angle (FHA) 45 Degrees
  • Functional Length (LF) 16.5 mm
  • fz(max) 0.11 mm/tooth
  • Overall Length (OAL) 24.45 mm
  • Ramping Angle Maximum (RMPX) 5 Degrees
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

From the same series "MULTI-MASTER Indexable Solid" View all

Services & product advisors

Direct purchase
To shopping cart