MM EB.312A20-4T05 IC908 Interchangeable Solid Carbide Ball Nose Milling Heads

Article no.: 5621377
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MULTI-MASTER Indexable Solid
    Type of product Cutter insert for milling

    Identification numbers & Classifications

    Article number 5621377
    EAN / GTIN 7291075149234
    Manufacturer number 5621377
    L-Number L24060 1035

    Description

    Description:

    • Solid End Mill Heads
    • Connection Diameter Machine Side (DCONMS): 0.3″
    • Connection Thread Nominal Size Machine Side (THSZMS): T05
    • Cutting Diameter (DC): 0.31″
    • Depth of Cut Maximum (APMX): 0.2″
    • Flute Count (NOF): 4
    • Overall Length (OAL): 0.63″

    Feature:

    • Connection Code Machine Side (CCMS): MultiMaster
    • Connection Diameter Machine Side (DCONMS): 0.3″
    • Connection Thread Nominal Size Machine Side (THSZMS): T05
    • Corner Radius (RE): 0.16″
    • Cutting Diameter (DC): 0.31″
    • Depth of Cut Maximum (APMX): 0.2″
    • Flute Count (NOF): 4
    • Flute Helix Angle (FHA): 30 Degrees
    • Functional Length (LF): 0.35″
    • Overall Length (OAL): 0.63″

    From the same series "MULTI-MASTER Indexable Solid" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart