EBM008A016-2C03 IC900 2 Flute, 30° Helix Medium Length Solid Carbide Miniature Ball Nose Endmills

Article no.: 5620595
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SOLIDMILL Premium Line
    Type of product Ball-nosed slot drill

    Identification numbers & Classifications

    Article number 5620595
    EAN / GTIN 7291075004755
    Manufacturer number 5620595
    L-Number L24180 2570

    Description

    Description:

    Fraises hémisphériques, Diamètre connexion côté machine (DCONMS) 3 mm, Diamètre coupant (DC) 0.8 mm, Profondeur de passe Maxi (APMX) 1.6 mm, Nombre de dents (NOF) 2, Longueur hors tout (OAL) 38 mm

    Caractéristique(s):

    • Connection Code Machine Side (CCMS) Cylindrical
    • Diamètre connexion côté machine (DCONMS) 3 mm
    • Rayon (RE) 0.4 mm
    • Diamètre coupant (DC) 0.8 mm
    • Profondeur de passe Maxi (APMX) 1.6 mm
    • Nombre de dents (NOF) 2
    • Angle d hélice denture (FHA) 30 Degrees
    • Longueur hors tout (OAL) 38 mm
    • Type de queue Round

    From the same series "SOLIDMILL Premium Line" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart