Tool panel empty 987x493 mm

Article no.: 5617110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool board

Identification numbers & Classifications

Article number 5617110
EAN / GTIN 4010886561713
Manufacturer number 5617110
L-Number L60160 5199

Description

Description:

  • Further panels can be added in either direction, with special spacers for wall fitting
  • Made from solid sheet steel 1.5 mm thick, all 4 edges are bevelled
  • Euro perforation 10 x 38 mm
  • Dimensions: L 987 x H 493 mm
  • GEDORE blue powder-coated
  • Tools not supplied
  • Delivery without tools

Feature:

  • 1000 V insulated: no
  • for square holes 10 x 38 mm: no
  • REACH registration available: no
  • Total height [mm]: 16 mm
  • Total length [mm]: 985 mm
  • Total width [mm]: 495 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart