• This product is only available for business customers.

H690 WNMU 0705PNR-MM IC830 Trigon-Wendeschneidplatten mit 6 wendelförmigen Schneidkanten für präzise 90°-Schultern

Article no.: 5607701
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-3 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELIDO Trigon Line
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 5607701
    EAN / GTIN 7291075352283
    Manufacturer number 5607701
    L-Number L23910 249

    Description

    Beschreibung:

    WSP zum Fräsen, Schneidenlänge max. (APMX) 7 mm, Schneideinsatzlänge (INSL) 7.3 mm, Schneideinsatzdicke (S) 5.9 mm

    Merkmal:

    • Eckenradius (RE) 0.8 mm
    • Schneidkantenlänge effektiv (LE) 7 mm
    • Schneidenlänge max. (APMX) 7 mm
    • Schneideinsatz eingeschlossener Winkel (EPSR) 90 Degrees
    • Schneideinsatzlänge (INSL) 7.3 mm
    • Schneideinsatzdicke (S) 5.9 mm
    • maximaler Vorschub fz max 0.25 mm/tooth
    • minimaler Vorschub fz min 0.1 mm/tooth
    • Anzahl Schneidkanten 6

    Suitable products

    Tool holders

    From the same series "HELIDO Trigon Line" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart