SD D1.25-H250D-SP15 IC908 Interchangeable Solid Carbide T-Slot Milling Heads

Article no.: 5607647
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie T-SLOT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 5607647
EAN / GTIN 7291075312362
Manufacturer number 5607647
L-Number L24060 129

Description

Descripción:

Cabezas de metal duro ,Diámetro de conexión - lado máquina (DCONMS) 0.591″ ,Profundidad máxima de corte (CDX) 0.315″ ,Diámetro de corte (DC) 1.238″ ,Número de labios (NOF) 8 ,Longitud total (OAL) 0.315″

Característica:

  • Diámetro de conexión - lado máquina (DCONMS): 0.591″
  • Radio de punta (RE): 0.016″
  • Profundidad máxima de corte (CDX): 0.315″
  • Diámetro de corte (DC): 1.238″
  • Ancho de corte (CW): 1/4″
  • Diámetro del agujero de fijación (D1): 0.33″
  • Número de labios (NOF): 8
  • Longitud total (OAL): 0.315″
  • Ángulo del filo de corte (KAPR): 90 Degrees

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart