MTH 45 E 2.0 ISO IC908 Helical Thread Milling Inserts for ISO Metric External Threading

Article no.: 5607466
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLTHREAD
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 5607466
EAN / GTIN 7291075220889
Manufacturer number 5607466
L-Number L24290 290

Description

Description:

Indexable Threadmill Inserts, Insert Length (INSL) 37 mm, Insert Thickness Total (S1) 5 mm, Insert Width (W1) 11.9 mm, Thread Pitch (TP) 2 mm

Feature:

  • Insert Length (INSL) 37 mm
  • Insert Thickness Total (S1) 5 mm
  • Insert Width (W1) 11.9 mm
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 2 mm
  • Thread Type (TTP_DF2) EXT

Suitable products

Tool holders

From the same series "MILLTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart