MTH 45F R1.0 IC908 Helical Long Edge Finishing Inserts

Article no.: 5607194
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARMILL
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5607194
EAN / GTIN 7291075229653
Manufacturer number 5607194
L-Number L24290 224

Description

Description:

Milling Indexable Inserts, Insert Length (INSL) 37 mm, Insert Thickness (S) 5 mm, Insert Width (W1) 11.9 mm

Feature:

  • Corner Radius (RE) 1 mm
  • Cutting Direction (HAND) Right Hand
  • Insert Length (INSL) 37 mm
  • Insert Thickness (S) 5 mm
  • Insert Width (W1) 11.9 mm
  • Number of Cutting Edges 1

Suitable products

From the same series "ISCARMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart