T490 LNHT 130624PNTR IC810 Tangentially Clamped Inserts with 4 Helical Cutting Edges

Article no.: 5606724
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-3 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELITANG T490 LINE
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 5606724
    EAN / GTIN 7291075229073
    Manufacturer number 5606724
    L-Number L23970 268

    Description

    Beschreibung:

    WSP zum Fräsen, Schneidenlänge max. (APMX) 12.5 mm, Schneideinsatzlänge (INSL) 13.81 mm, Schneideinsatzdicke (S) 12.5 mm, Schneideinsatzbreite (W1) 6.65 mm

    Merkmal:

    • Eckenradius (RE) 2.4 mm
    • Richtung (HAND) Right Hand
    • Schneidenlänge max. (APMX) 12.5 mm
    • Abbildung 1.
    • Schneideinsatz eingeschlossener Winkel (EPSR) 90 Degrees
    • Schneideinsatzlänge (INSL) 13.81 mm
    • Schneideinsatzdicke (S) 12.5 mm
    • Schneideinsatzbreite (W1) 6.65 mm
    • maximaler Vorschub fz max 0.25 mm/tooth
    • minimaler Vorschub fz min 0.1 mm/tooth
    • Anzahl Schneidkanten 4

    Suitable products

    Tool holders

    From the same series "HELITANG T490 LINE" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart