ONHU 0505AN-8R-W IC810 Double-Sided Octagonal Wiper Inserts with 4 or 8 Cutting Edges

Article no.: 5606489
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-3 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIDO 800 LINE
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5606489
EAN / GTIN 7291075274158
Manufacturer number 5606489
L-Number L23910 1344

Description

Beskrivelse:

WSP til fræsning, maks. skærekantlængde (APMX) 2 mm, skærepladetykkelse (S) 5,6 mm

Egenskab:

  • Retning (HÅND) højre
  • Skærelængde maks. (APMX) 2 mm
  • Indelukket vinkelskæreindsats (EPSR) 135 grader
  • Skæreskærets tykkelse (s) 5,6 mm
  • Maksimal fremføring fz maks. 0,3 mm/tand
  • Min. fremtræk fz min. 0,15 mm/tand
  • Antal skærekanter 4

Suitable products

Tool holders

From the same series "HELIDO 800 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart