MM HC160C16R0.4-2T10 IC903 Interchangeable Solid Carbide Slot Drill Milling Heads with Two 10° Helix Flutes

Article no.: 5606442
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MULTI-MASTER Indexable Solid
    Type of product Cutter insert for milling

    Identification numbers & Classifications

    Article number 5606442
    EAN / GTIN 7291075169874
    Manufacturer number 5606442
    L-Number L24060 651

    Description

    Description:

    Solid End Mill Heads, Connection Diameter Machine Side (DCONMS) 15.2 mm, Connection Thread Nominal Size Machine Side (THSZMS) T10, Cutting Diameter (DC) 16 mm, Depth of Cut Maximum (APMX) 14.9 mm, Flute Count (NOF) 2, Overall Length (OAL) 30.8 mm

    Feature:

    • Connection Code Machine Side (CCMS) MultiMaster
    • Connection Diameter Machine Side (DCONMS) 15.2 mm
    • Connection Thread Nominal Size Machine Side (THSZMS) T10
    • Corner Radius (RE) 0.4 mm
    • Cutting Diameter (DC) 16 mm
    • Cutting Diameter Maximum (DCX) 16 mm
    • Depth of Cut Maximum (APMX) 14.9 mm
    • Flute Count (NOF) 2
    • Flute Helix Angle (FHA) 10 Degrees
    • Functional Length (LF) 19.05 mm
    • fz(max) 0.13 mm/tooth
    • Overall Length (OAL) 30.8 mm
    • Ramping Angle Maximum (RMPX) 5 Degrees
    • Tool Cutting Edge Angle (KAPR) 90 Degrees

    From the same series "MULTI-MASTER Indexable Solid" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart