MTECI 0605D20 A60 IC908 60° Partial Profile Solid Carbide Thread Mills for Internal and External Threads

Article no.: 5606399
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 5606399
EAN / GTIN 7291075263350
Manufacturer number 5606399
L-Number L24210 483

Description

Description:

Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Diameter (DC) 5 mm, Overall Length (OAL) 58 mm, Thread Size =>6, Thread Size =>6, Thread Size =>6, Thread Size =>6

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 5 mm
  • Flute Count (NOF) 4
  • Overall Length (OAL) 58 mm
  • Pitch External 0.4-0.8 mm
  • Pitch Internal 0.50-0.80 mm
  • Pitch TPI External (TPI Ext) 64-32 Threads/″
  • Pitch TPI Internal (TPI Int) 56-28 Threads/″
  • Shank Type Round
  • Thread Form Type (THFT) M60
  • Thread Size =>6
  • Usable Length (LU) 20 mm

From the same series "SOLIDTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart