APKT 1003R8T-FF IC830 Insert for Fast Feed Milling

Article no.: 5606397
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIMILL
Type of product Indexable insert for milling

Identification & Classification

Article number 5606397
EAN / GTIN 7291075267778
Manufacturer number 5606397
L-Number L23910 54

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 1 mm, Insert Length (INSL) 10.8 mm, Insert Thickness (S) 3.5 mm, Insert Width (W1) 6.6 mm

Feature:

  • Corner Radius (RE) 1.9 mm
  • Cutting Direction (HAND) Right Hand
  • Depth of Cut Maximum (APMX) 1 mm
  • Figure 1
  • Insert Length (INSL) 10.8 mm
  • Insert Thickness (S) 3.5 mm
  • Insert Width (W1) 6.6 mm
  • Maximum Feed per Tooth (fz(max)) 1.5 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.5 mm/tooth
  • Number of Cutting Edges 2

Suitable products

From the same series "HELIMILL" View all

Services & product advisors

Direct purchase
To shopping cart