MTECZ 1010D16 19W IC908 Solid Carbide Threading Endmills with Coolant Holes for Internal or External BSF/BSP Thread

Article no.: 5606143
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 5606143
EAN / GTIN 7291075237481
Manufacturer number 5606143
L-Number L24210 309

Description

Description:

Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 10 mm, Cutting Diameter (DC) 10 mm, Overall Length (OAL) 73 mm, Threads per Inch (TPI) 19 Threads/″

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 10 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 10 mm
  • Depth of Cut Maximum (APMX) 16.7 mm
  • Flute Count (NOF) 4
  • Flute Helix Angle (FHA) 15 Degrees
  • Overall Length (OAL) 73 mm
  • Shank Type Round
  • Thread Form Type (THFT) WH55
  • Threads per Inch (TPI) 19 Threads/″

From the same series "SOLIDTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart