• The item cannot be ordered due to missing prices.

S845 SNMU 1305ANTR DT7150 Inserti bilaterali quadri con 8 taglienti

Article no.: 5606058
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELIDO 800 LINE
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5606058
EAN / GTIN 7291075257083
Manufacturer number 5606058
L-Number L23910 1271

Description

Descrizione:

Inserti per Fresatura, Massima profondità di taglio (APMX) 6 mm, Diametro inscritto (IC) 13 mm, Spessore inserto (S) 6.2 mm

Proprietà:

  • Raggio dellinserto (RE) 0.8 mm
  • Massima profondità di taglio (APMX) 6 mm
  • Diametro inscritto (IC) 13 mm
  • Insert Included Angle (EPSR) 90 Degrees
  • Spessore inserto (S) 6.2 mm
  • Maximum Feed per Tooth (fz(max)) 0.4 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.2 mm/tooth
  • Numero di taglienti 8

From the same series "HELIDO 800 LINE" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart