H490 ANKX 1706R15T-FF IC830 Single-Sided Rectangular Inserts with 2 Helical Cutting Edges for Fast Feed Milling at Small Depths of Cut

Article no.: 5605989
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELIDO 490 LINE
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5605989
EAN / GTIN 7291075259544
Manufacturer number 5605989
L-Number L23910 1014

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 2 mm, Insert Length (INSL) 16.8 mm, Insert Thickness (S) 7.8 mm, Insert Width (W1) 11.7 mm

Feature:

  • Corner Radius (RE) 1.6 mm
  • Depth of Cut Maximum (APMX) 2 mm
  • Insert Length (INSL) 16.8 mm
  • Insert Thickness (S) 7.8 mm
  • Insert Width (W1) 11.7 mm
  • Maximum Feed per Tooth (fz(max)) 2 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 1 mm/tooth
  • Number of Cutting Edges 2

Suitable products

Tool holders

From the same series "HELIDO 490 LINE" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart