MTECS 0250C30 0.6ISO IC908 Small Diameter Solid Carbide Threading Endmills for an Internal ISO Profile

Article no.: 5604997
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 5604997
EAN / GTIN 7291075195965
Manufacturer number 5604997
L-Number L24210 101

Description

Description:

Solid Threading Mills ,Connection Diameter Machine Side (DCONMS) 1/4″ ,Cutting Diameter (DC) 0.108″ ,Overall Length (OAL) 2-1/2″ ,Thread Pitch (TP) 0.6 mm ,Thread Size M3.5 ,Thread Size M3.5 ,Thread Size M3.5 ,Thread Size M3.5

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 1/4″
  • Cutting Diameter (DC): 0.108″
  • Flute Count (NOF): 3
  • Overall Length (OAL): 2-1/2″
  • Shank Type: Round
  • Thread Form Type (THFT): M60
  • Thread Pitch (TP): 0.6 mm
  • Thread Size: M3.5
  • Usable Length (LU): 0.3″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart