LNMW 150608 ANTN IC910 Tangentially Clamped Insert with a Reinforced Negative Land, for Unfavorable Cutting Conditions

Article no.: 5604643
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TANGMILL
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 5604643
    EAN / GTIN 7291075202601
    Manufacturer number 5604643
    L-Number L23970 536

    Description

    Descripción:

    Insertos de fresado intercambiables, Profundidad máxima de corte (APMX) 7.5 mm, Longitud de la plaquita (INSL) 15.3 mm, Espesor de la plaquita (S) 12.9 mm, Ancho de la plaquita (W1) 6 mm

    Característica:

    • Radio de punta (RE) 0.8 mm
    • Profundidad máxima de corte (APMX) 7.5 mm
    • Ángulo de la plaquita (EPSR) 90 Degrees
    • Longitud de la plaquita (INSL) 15.3 mm
    • Espesor de la plaquita (S) 12.9 mm
    • Ancho de la plaquita (W1) 6 mm
    • Maximum Feed per Tooth (fz(max)) 0.4 mm/tooth
    • Minimum Feed per Tooth (fz(min)) 0.3 mm/tooth
    • Numero de aristas de corte 4
    • Longitud del filo Wiper (BS) 2 mm

    Suitable products

    Tool holders

    From the same series "TANGMILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart