HP ANCR 070204PNFR-P IC28 Peripherally Ground Inserts with a Super Positive Chipformer for Machining Aluminum, Titanium and Magnesium

Article no.: 5604595
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie HELIPLUS
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5604595
EAN / GTIN 7291075182651
Manufacturer number 5604595
L-Number L23910 1056

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 7.7 mm, Insert Length (INSL) 8.7 mm, Insert Thickness (S) 2.6 mm, Insert Width (W1) 4.5 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Cutting Edge Effective Length (LE) 7.7 mm
  • Depth of Cut Maximum (APMX) 7.7 mm
  • Insert Length (INSL) 8.7 mm
  • Insert Thickness (S) 2.6 mm
  • Insert Width (W1) 4.5 mm
  • Maximum Feed per Tooth (fz(max)) 0.2 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.07 mm/tooth
  • Number of Cutting Edges 2

Suitable products

From the same series "HELIPLUS" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart